Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M196 Bluetooth Mouse-GRAPHITE-BT-N/A-AMR-403

  • Mfr # 910-007456

  • Zoro # G721708107


product price: $14.85
/ea

Key Features

Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Operating System Compatibility
Windows 11, Windows 10, Mac OS X 11.0 Big Sur
Material
Recycled Plastic
Movement Resolution (dpi)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-007456
Zoro #
G721708107
UPC #
-
Country of Origin
China

Dimensions

Battery Size Supported
AA
Width
2.4 in
Height
3.9 in
Depth
1.5 in
Hand/Palm Size
Small/Medium

Details

Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Operating System Compatibility
Windows 11, Windows 10, Mac OS X 11.0 Big Sur
Material
Recycled Plastic
Movement Resolution (dpi)
1000
Movement Detection
Optical
Color
Gray
Number of Batteries
1
Pointing Device Wireless Technology
Bluetooth
Pointing Device Wireless Operating Distance
32.81 ft
Number of Buttons
3
Scroller Type
Scroll Wheel
Maximum Battery Run Time
1 Year
Item
Mouse
Pointing Device Features
Contour, Compact Design, Ambidextrous, On/Off Switch, Auto Sleep Mode
Power Source
Batteries
Ergonomic Fit
Symmetrical
Battery Included
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.