Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M220 SILENT Wrls Mouse Rose

  • Mfr # 910006126

  • Zoro # G409837228


product price: $25.15
/ea

Key Features

Color
Red; Rose
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
3
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910006126
Zoro #
G409837228
UPC #
97855168443
Country of Origin
China

Dimensions

Height
3.9 in
Width
2.4 in
Length
1.5 in

Details

Item
Mouse
Color
Red; Rose
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
3
Includes
Battery; USB Receiver, (1) AA battery (pre-installed), User documentation
Power Source
Batteries
Device Supported
Computer, Notebook
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Host Interface
USB
Movement Resolution
1000 dpi
Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
OS Compatibility
ChromeOS, Linux 2.6, Mac OS X 10.5 Leopard, Windows 10, Windows 11
Platform Supported
Mac, PC
Ergonomic Design
Symmetrical

Description

Optical - Wireless - Radio Frequency - 2.40 GHz - Rose - USB - 1000 dpi - Scroll Wheel - 3 Buttons - Symmetrical

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.