Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M330 - MOUSE - OPTICAL - 1000 DPI - BUTTONS QTY: 3 - WIRELESS - BLACK

  • Mfr # 910-004905

  • Zoro # G114907766


product price: $30.25
/ea

Key Features

Color
Black
Number of Buttons
3
Includes
SILENT PLUS M330 Mouse Nano Receiver 1 x AA Battery (Pre-Installed) User Documentation
Width
2.7 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-004905
Zoro #
G114907766
UPC #
97855124050
Country of Origin
China

Dimensions

Width
2.7 in
Height
1.5 in
Length
4.2 in
Depth
4.2 in

Details

Item
Mouse
Color
Black
Number of Buttons
3
Includes
SILENT PLUS M330 Mouse Nano Receiver 1 x AA Battery (Pre-Installed) User Documentation
Device Supported
Computer
Movement Detection
Mechanical
Pointing Device Host Interface
USB
Movement Resolution
1000 dpi
Ergonomic Fit
Right-handed
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Compatible Devices
Computer
Interfaces
USB
Movement Resolution (dpi)
1000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.