Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M330 Silent Plus Grey, 910004908

  • Mfr # 910004908

  • Zoro # G6793535


product price: $30.59
/ea

Key Features

Color
Gray, Yellow
Features
Environmentally Friendly
Corded/Wireless
Corded
Number of Buttons
3
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910004908
Zoro #
G6793535
UPC #
97855124081
Country of Origin
Unknown

Dimensions

Height
1.5 in
Length
4.2 in
Width
2.7 in

Details

Item
Mouse
Color
Gray, Yellow
Features
Environmentally Friendly
Corded/Wireless
Corded
Number of Buttons
3
Includes
Nano Receiver, (1) AA Battery (Pre-Installed), User Documentation
Movement Resolution
1000 dpi
Device Supported
Computer
Scroller Type
Scroll Wheel
Movement Detection
Mechanical
Ergonomic Design
Right-Handed
Pointing Device Host Interface
USB

Description

Logitech M330 SILENT PLUS (GREY)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.