Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEET-UP TV MOUNT- FOR TVS UP TO 55 INCHES

  • Mfr # 939-001498

  • Zoro # G915839273


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatibility
Logitech MeetUp Video Conference Camera
Length
3.25 in
Height
15.75 in
Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939-001498
Zoro #
G915839273
UPC #
97855133250
Country of Origin
China

Dimensions

Length
3.25 in
Height
15.75 in
Width
0.63 in
Maximum Screen Size Supported
55 in

Details

Color
Black
Item
Mounting Bracket
Compatibility
Logitech MeetUp Video Conference Camera
Device Supported
Flat Panel Display, Video Conferencing Camera
Includes
TV Mount for MeetUp, Mounting Hardware, User Documentation
Features
Swing-up Design

Description

LOGITECH MEET-UP TV MOUNT- FOR TVS UP TO 55 INCHES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.