Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meet-Up XL TV Mount

  • Mfr # 939-001656

  • Zoro # G916471847


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth
0.63 in
Device Supported
Flat Panel Display, Video Conferencing Camera, TV
Number of Displays Supported
1
Compatible With
Logitech MeetUp Video Conference Camera
Package Contents
TV Mount for MeetUp, Mounting Hardware, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939-001656
Zoro #
G916471847
UPC #
97855140876
Country of Origin
China

Dimensions

Depth
0.63 in
Maximum Screen Size Supported
90 in
Height
27.56 in
Width
3.27 in

Details

Device Supported
Flat Panel Display, Video Conferencing Camera, TV
Item
Mounting Adapter
Number of Displays Supported
1
Compatible With
Logitech MeetUp Video Conference Camera
Package Contents
TV Mount for MeetUp, Mounting Hardware, User Documentation
Features
Swing-up Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.