Zoro Homepage

Meetup 120 FOV 4K, 960001101

  • Mfr # 960001101

  • Zoro # G5303576


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Includes
MEETUP ConferenceCam with 120-degree FOV and 4K Optics, Remote Control, USB Cable, Power Supply, Wall Mount and Hardware, User Documentation
Device Supported
Notebook
Microphone
Yes
Field of View
120°
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001101
Zoro #
G5303576
UPC #
97855130037
Country of Origin
Unknown

Dimensions

Cable Length
16 ft

Details

Includes
MEETUP ConferenceCam with 120-degree FOV and 4K Optics, Remote Control, USB Cable, Power Supply, Wall Mount and Hardware, User Documentation
Device Supported
Notebook
Microphone
Yes
Field of View
120°
Mounting
Wall
Standards
TAA Compliant
Max. Video Resolution
3840 x 2160
Item
Video Conferencing Camera
Host Interface
USB 2.0
Color
Black
Max. Frame Rate
30 fps

Description

MeetUp is Logitech's premier ConferenceCam designed for huddle rooms. With a room capturing 120 FOV, 4K optics and exceptional audio performance, MeetUp delivers an unsurpassed small room experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.