Zoro Homepage

Meetup Bundle with Microphone, 960001201

  • Mfr # 960001201

  • Zoro # G4916092


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Max. Video Resolution
3840 x 2160
Device Supported
Notebook
Microphone
Yes
Mounting
Wall
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001201
Zoro #
G4916092
UPC #
97855133267
Country of Origin
Unknown

Details

Max. Video Resolution
3840 x 2160
Item
Video Conferencing Camera
Device Supported
Notebook
Microphone
Yes
Mounting
Wall
Host Interface
USB 2.0
Includes
MEETUP ConferenceCam with 120-degree FOV and 4K )ptics, Remote Control, USB Cable, Power Supply, Wall Mount and Hardware, User Documentation, Expansion Mic
Field of View
120°
Max. Frame Rate
30 fps

Description

MeetUp is Logitech's premier ConferenceCam designed for huddle rooms. With a room capturing 120 FOV, 4K optics and exceptional audio performance, MeetUp delivers an unsurpassed small room experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.