
Mevo All in One Camera
Mfr # 961000498
Zoro # G709846210
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Resolution
12 MP
Microphone
Yes
Max. Video Resolution
1920 x 1080
Features
Wireless LAN
Mounting
Tripod Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961000498
Zoro #
G709846210
UPC #
97855169815
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Webcam
Resolution
12 MP
Microphone
Yes
Max. Video Resolution
1920 x 1080
Features
Wireless LAN
Mounting
Tripod Mount
Field of View
84°
Color
Black
Device Supported
Smartphone
Host Interface
USB Type C
Includes
Start- All In One Camera, (1) 2m Angled USB-C Extension Cable, (1) Microfiber Lens Cloth
Description
Logitech 961-000498 Mevo Start All in One live streaming Camera. Wireless Live stream in 1090p HD. Use with Android or IOS APP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.