Zoro Homepage

Mevo Start 3 Pack

  • Mfr # 961000500

  • Zoro # G609846211


product price: $1,250.89
/ea
Free Shipping & Returns

Key Features

Host Interface
USB Type C
Wireless LAN
Yes
Package Contents
Start Webcam, (3) 2m Angled USB-C Extension Cable, (3) Microfiber Lens Cloth
Microphone
Yes
Effective Resolution
12 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961000500
Zoro #
G609846211
UPC #
97855169822
Country of Origin
China

Details

Host Interface
USB Type C
Wireless LAN
Yes
Package Contents
Start Webcam, (3) 2m Angled USB-C Extension Cable, (3) Microfiber Lens Cloth
Microphone
Yes
Effective Resolution
12 Megapixel
Field Of View (FOV) Angle
84°
Device Supported
Tablet, Smartphone
Mounting Type
Tripod Mount
Maximum Video Resolution
1920 x 1080
Item
Webcam

Description

Three pack of the New Mevo Start Camera's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.