Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC POD PENDANT MOUNT

  • Mfr # 952-000123

  • Zoro # G521703487


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Microphone
Compatible With
Rally Mic Pod Microphone
Height
3.15 in
Color
White
Width
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952-000123
Zoro #
G521703487
UPC #
190017537382
Country of Origin
Singapore

Dimensions

Height
3.15 in
Width
3.23 in

Details

Device Supported
Microphone
Compatible With
Rally Mic Pod Microphone
Item
Ceiling Mount
Color
White

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.