Shop LOGITECH
See all product information
Create Account
Mic Pod Pendant Mount - Ceiling pendant mount for Rally Mic Pod microphones
- Mfr # 952000123
- Zoro # G814590183
product price:Â
$
138.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Rally Mic Pod Microphone
Device Supported
Microphone
Height
3.15 in
Width
3.23 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952000123
- Zoro #
- G814590183
- UPC #
- 97855179432
- Country of Origin
- China
- Compatibility
- Rally Mic Pod Microphone
- Device Supported
- Microphone
- Item
- Ceiling Mount
- Color
- White
Dimensions
- Height
- 3.15 in
- Width
- 3.23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.