
MK295 WIRELESS COMBO-GRAPHITE
Mfr # 920-009782
Zoro # G314873021
product price: $39.65
/eaKey Features
Includes
(2) AAA Batteries, (1) AA Battery, USB Receiver, User Documentation
Hot Keys
Volume Control, Internet Key, Mute, Play/Pause
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-009782
Zoro #
G314873021
UPC #
97855160966
Country of Origin
China
Dimensions
Keyboard/Keypad Width
17.36 in
Pointing Device Width
2.36 in
Keyboard/Keypad Depth
5.87 in
Pointing Device Depth
3.90 in
Battery Size Supported
AAA, AA
Pointing Device Height
1.54 in
Keyboard/Keypad Height
0.71 in
Description
LOGITECH MK295 WIRELESS COMBO-GRAPHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.