
MK295 WIRELESS COMBO-OFF WHITE
Mfr # 920-009783
Zoro # G614873035
product price: $38.19
/eaKey Features
Includes
(2) AAA Batteries, (1) AA Battery, USB Receiver, User Documentation
Platform Supported
ChromeOS, Windows
Pointing Device Width
2.36 in
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Wi-Fi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-009783
Zoro #
G614873035
UPC #
97855160973
Country of Origin
China
Dimensions
Pointing Device Width
2.36 in
Keyboard/Keypad Height
0.71 in
Pointing Device Height
2.32 in
Keyboard/Keypad Depth
5.87 in
Pointing Device Depth
3.90 in
Battery Size Supported
AAA, AA
Keyboard/Keypad Width
17.36 in
Details
Item
Keyboard & Mouse
Includes
(2) AAA Batteries, (1) AA Battery, USB Receiver, User Documentation
Platform Supported
ChromeOS, Windows
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Wi-Fi
Pointing Device Host Interface
USB
Keyboard/Keypad Wireless Technology
Wi-Fi/RF
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
Computer
Operating System Supported
Windows 8, Windows 7, Windows 10
Environmentally Friendly
Yes
Battery Included
Yes
Keyboard/Keypad Host Interface
USB
Pointing Device Type
Mouse
Keyboard/Keypad Color
Off White
Keyboard/Keypad Features
On/Off Switch, Spill Resistant, Adjustable Keyboard Height, Spillproof
Pointing Device Color
Off White
Description
LOGITECH MK295 WIRELESS COMBO-OFF WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.