Zoro Homepage

MK320 Wireless Keyboard and Optical Mouse Combo

  • Mfr # 920-002836

  • Zoro # G014884921


product price: $44.49
/ea

Key Features

Number of Keys
115
Includes
USB receiver, USB range extender, (2) AA (keyboard) batteries, (1) AA (mouse) battery (pre-installed), User documentation
Pointing Device Wireless Technology
Radio Frequency
Maximum Battery Run Time Pointing Device
5 Month
Pointing Device Height
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-002836
Zoro #
G014884921
UPC #
97855068590
Country of Origin
China

Dimensions

Pointing Device Height
1.54 in
Keyboard/Keypad Depth
7.20 in
Battery Size Supported
AA, AAA
Keyboard/Keypad Width
17.55 in
Pointing Device Depth
3.89 in
Keyboard/Keypad Height
0.80 in
Pointing Device Width
2.36 in

Details

Item
Keyboard & Mouse
Number of Keys
115
Includes
USB receiver, USB range extender, (2) AA (keyboard) batteries, (1) AA (mouse) battery (pre-installed), User documentation
Pointing Device Wireless Technology
Radio Frequency
Maximum Battery Run Time Pointing Device
5 Month
Movement Detection
Optical
Scroller Type
Scroll Wheel
Keyboard/Keypad Host Interface
USB
Maximum Battery Run Time Keyboard/Keypad
1.2 Year
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Type
Mouse
Power Source
Battery
System Requirements
Windows XP, Windows Vista , Windows 7, or Windows 8, USB port
Hot Keys
Email, Media Player, Calculator, Multimedia
Pointing Device Wireless Operating Distance
32.81 ft
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Wireless Technology
RF
Number of Batteries Supported
3
Platform Supported
PC
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Device Supported
Computer
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Operating System Supported
ChromeOS, Windows 10, Windows 11
Pointing Device Host Interface
USB
Keyboard/Keypad Features
Low-profile Keys
Keyboard/Keypad Color
Black
Maximum Battery Run Time
Keyboard/Keypad: 1.2 Year; Pointing Device: 5 Month
Pointing Device Color
Black

Description

LOGITECH MK320 WIRELESS KEYBOARD AND MOUSE COMBO - 920-002836- OPTICAL - WIRELES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.