
MK370 COMBO FOR BUSINESS GRAPHITE - BROWN BOX
Mfr # 920-011887
Zoro # G914874831
product price: $45.35
/eaKey Features
Number of Keys
112
Includes
MK370 Combo for Business Wireless Keyboard and Silent Mouse 2 x AAA Batteries 1 x AA Battery QSG
Keyboard/Keypad Height
5.87 in
Pointing Device Width
2.36 in
Pointing Device Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-011887
Zoro #
G914874831
UPC #
97855188502
Country of Origin
China
Dimensions
Keyboard/Keypad Height
5.87 in
Pointing Device Width
2.36 in
Keyboard/Keypad Depth
0.71 in
Keyboard/Keypad Width
17.36 in
Pointing Device Height
3.90 in
Pointing Device Depth
1.54 in
Battery Size Supported
AA, AAA
Height
5.87 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.