Zoro Homepage

Mk470 Slim Wrls Kb Mouse White

  • Mfr # 920009443

  • Zoro # G2764005


product price: $57.55
/ea

Key Features

Corded/Wireless
Wireless
Connector Type
RF
Depth
0.84 in
Interface
USB
Includes
(2) AAA Batteries (Pre-Installed), (1) AA Battery (Pre-Installed), USB Receiver, User Documentation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920009443
Zoro #
G2764005
UPC #
97855154095
Country of Origin
Unknown

Dimensions

Depth
0.84 in
Width
5.67 in
Height
14.70 in
Pointing Device Width
2.32 in
Pointing Device Depth
4.21 in
Pointing Device Height
1.04 in
Battery Size
AA, AAA

Details

Item
Keyboard & Mouse
Corded/Wireless
Wireless
Connector Type
RF
Interface
USB
Includes
(2) AAA Batteries (Pre-Installed), (1) AA Battery (Pre-Installed), USB Receiver, User Documentation.
Number of Buttons
3
Features
Environmentally Friendly
Ergonomic Design
Symmetrical
Pointing Device Host Interface
USB
Device Supported
Desktop Computer, Notebook
Pointing Device Wireless Technology
RF
Movement Detection
Optical
Movement Resolution
1000 dpi
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Platform Supported
Windows

Description

Logitech MK470 Slim Wireless Keyboard and Mouse Combo - Modern Compact Layout, Ultra Quiet - Off White - USB Wireless RF - USB Wireless RF - Optical - 1000 dpi - 3 Button - Scroll Wheel - Symmetrical - AAA, AA - Compatible with Desktop Computer, Notebook for Windows

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.