Zoro Homepage

MK650 Combo B2B Graphite

  • Mfr # 920010909

  • Zoro # G413768341


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Movement Resolution (dpi)
4000
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Number of Keys
118
Keyboard/Keypad Wireless Technology
Bluetooth/RF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010909
Zoro #
G413768341
UPC #
97855179456
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
0.94"
Pointing Device Width
2.40"
Battery Size Supported
AA
Keyboard/Keypad Height
7.62"
Pointing Device Depth
1.52"
Pointing Device Height
4.26"
Keyboard/Keypad Width
18"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.