Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MK670 Wrls Wave Keys Comb

  • Mfr # 920012059

  • Zoro # G013768345


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Buttons
3
Includes
Logi Bolt USB Receiver, (2) AAA Batteries, (1) AA Batteries, Quick Start Guide
Pointing Device Width
2.61 in
Localization
English (US)
Keyboard/Keypad Type
Keyboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012059
Zoro #
G013768345
UPC #
97855191571
Country of Origin
China

Dimensions

Pointing Device Width
2.61 in
Battery Size Supported
AA, AAA
Keyboard/Keypad Width
14.80 in
Pointing Device Height
1.65 in
Pointing Device Depth
4.67 in
Keyboard/Keypad Depth
8.61 in
Keyboard/Keypad Height
1.20 in

Details

Item
Keyboard & Mouse
Number of Buttons
3
Includes
Logi Bolt USB Receiver, (2) AAA Batteries, (1) AA Batteries, Quick Start Guide
Localization
English (US)
Keyboard/Keypad Type
Keyboard
Battery Included
Yes
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Operating Distance
32.81 ft
Platform Supported
PC, Mac
Power Source
Battery
Device Supported
Smartphone, Computer, Tablet
Pointing Device Type
Mouse
Keyboard/Keypad Host Interface
USB
Scroller Type
Scroll Wheel
Operating System Supported
Windows 11, Windows 10, Linux, Android 9.0 Pie, Mac OS X 11.0 Big Sur, iPadOS 14, ChromeOS
Keyboard/Keypad Wireless Technology
Bluetooth
Total Number of Buttons
3
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Environmentally Friendly
Yes
Pointing Device Wireless Technology
Bluetooth
Environmental Certification
Carbon Neutral
Movement Detection
Optical
Keyboard/Keypad Features
Ergonomic, On/Off Switch, Palm Rest, Battery Indicator, Numeric Keypad, Adjustable Tilt
Movement Resolution
4000 dpi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.