
MK710 WIRELESS COMBO - - KEYBOARD - OPTICAL - WIRELESS - BLA (Discontinued)
- Mfr # 920-002416
- Zoro # G814876850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-002416
Zoro #
G814876850
UPC #
97855065568
Country of Origin
China
Dimensions
Keyboard/Keypad Height
2.90 in
Pointing Device Width
2.80 in
Keyboard/Keypad Depth
9.90 in
Pointing Device Depth
1.65 in
Keyboard/Keypad Width
18.90 in
Pointing Device Height
4.29 in
Battery Size Supported
AA
Description
LOGITECH MK710 WIRELESS COMBO - 920-002416 - KEYBOARD - OPTICAL - WIRELESS - BLA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.