Zoro Homepage

MK850 PERFORMANCE WIRELESS COMBO

  • Mfr # 920-008219

  • Zoro # G714872815


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Buttons
8
Includes
Unifying Receiver, (2) AAA in Keyboard, (1) AA Battery in Mouse, USB Range Extender Cable, User Documentation
Movement Detection
Optical
Keyboard/Keypad Height
0.98 in
Pointing Device Depth
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-008219
Zoro #
G714872815
UPC #
97855124265
Country of Origin
China

Dimensions

Keyboard/Keypad Height
0.98 in
Pointing Device Depth
4.53 in
Keyboard/Keypad Width
16.93 in
Keyboard/Keypad Depth
8.27 in
Battery Size Supported
AAA, AA
Pointing Device Height
1.77 in
Pointing Device Width
2.91 in

Details

Item
Keyboard & Mouse
Number of Buttons
8
Includes
Unifying Receiver, (2) AAA in Keyboard, (1) AA Battery in Mouse, USB Range Extender Cable, User Documentation
Movement Detection
Optical
Pointing Device Type
Mouse
Device Supported
Smartphone, Notebook, Tablet, Desktop Computer
Keyboard/Keypad Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Bluetooth/RF
Platform Supported
PC, Mac
Keyboard/Keypad Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Environmentally Friendly
Yes
Battery Included
Yes
Pointing Device Host Interface
USB
Power Source
Battery
Total Number of Buttons
8
Keyboard/Keypad Type
Keyboard
Operating System Supported
ChromeOS, Android 7.0 Nougat, Mac OS X 10.15 Catalina, Linux, iPadOS 13.4, Windows 11, Windows 10
Movement Resolution
1000 dpi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.