Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Logitech Mouse, Dark Gray, Wireless, Laser LOG910001822

Mouse, Dark Gray, Wireless, Laser (Discontinued)

  • Mfr # LOG910001822
  • Zoro # G5798073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOG910001822
Zoro #
G5798073
UPC #
097855066596
Country of Origin
Multiple

Dimensions

Length
4 3/4 in
Height
1 5/8 in
Width
2 1/2 in
Battery Size
AA
Depth
1.6"
Size
2.7 x 4.8 x 1.6
Overall Width
2 3/4 in
Overall Height
1 5/8 in

Details

Item
Mouse
Connector Type
USB
Color
Gray
Compatible With
Mac(R) OS X 10.4 and Later;Windows(R) XP, Vista(TM), 7
Corded/Wireless
Wireless
Laser/Optical
Laser
Number of Buttons
3
Number of Batteries
2
Includes
(2) AA Batteries
Product Type
Mouse
Battery Included
Yes
System Requirements
Windows-based PC:Windows XP, Windows Vista or Windows 7, Windows 8, USB portMac computer:Mac OS X 10.4 or later, USB port
Batteries Required
Yes
Frequency
2.4 GHz
Left/Right Hand Use
Right
Maximum Wireless Range
30 ft
Connectivity
Wireless
Ergonomic Design
Yes
Mouse Tracking Technology
Laser
Number of Batteries Required
2
Compatible Operating Systems
Mac(R) OS X 10.4 or Later, Windows(R) XP, Vista(TM), 7, 8
Connection Type
USB

Description

Mouse, Wireless, Laser, Ergonomic Design Yes, Compatible With Mac(R) OS X 10.4 and Later;Windows(R) XP, Vista(TM), 7, USB Connector Type, Gray, Cable Length Not Applicable, Number of Buttons 3, Height 1 5/8 in, Length 4 3/4 in, Width 2 1/2 in, Includes (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.