Zoro Homepage

MOUSE - OPTICAL - WIRED - USB

  • Mfr # 910-001601

  • Zoro # G614908881


product price: $13.79
/ea

Key Features

Color
Black
Compatible With
Windows 11, ChromeOS, Linux, macOS 10.5, Windows 10
Number of Buttons
3
Length
1.5 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-001601
Zoro #
G614908881
UPC #
97855063953
Country of Origin
China

Dimensions

Length
1.5 in
Width
2.4 in
Height
4.5 in

Details

Item
Mouse
Color
Black
Compatible With
Windows 11, ChromeOS, Linux, macOS 10.5, Windows 10
Number of Buttons
3
Includes
User documentation
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
OS Compatibility
Windows 10, Windows 11, ChromeOS, macOS 10.5, Linux
Green Environmental Attribute
Environmentally Friendly
Movement Resolution
1000 dpi
Pointing Device Host Interface
USB
System Requirements
Operating Systems:Windows XP, Windows Vista, Windows 7, Mac OS X 10.4 or later, Linux kernel 2.6 or later
Scroller Type
Scroll Wheel
Platform Supported
Mac, PC
Ergonomic Fit
Symmetrical
Recycled
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.