Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUSE PAD - DARKER ROSE

  • Mfr # 956-000037

  • Zoro # G515440220


product price: $17.45
/ea

Key Features

Surface Material
Cloth
Material
Nylon, Natural Rubber
Height
7.87 in
Thickness
0.08 in
Includes
Studio Series Mouse Pad, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000037
Zoro #
G515440220
UPC #
97855169433
Country of Origin
China

Dimensions

Height
7.87 in
Thickness
0.08 in
Width
9.06 in

Details

Surface Material
Cloth
Material
Nylon, Natural Rubber
Item
Mouse Pad
Includes
Studio Series Mouse Pad, User Documentation
Durability
Anti-slip, Spill Resistant, Anti-fray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.