Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOG910002696
Zoro #
G5751907
UPC #
097855080929
Country of Origin
China
Dimensions
Battery Size
AA
Overall Width
2 1/4 in
Overall Height
1 1/2 in
Details
Connector Type
USB
Item
Mouse
Color
Black
Compatible With
Windows(R) XP, Vista(TM), 7, 8
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Includes
(2) AA Batteries, USB Receiver
Number of Batteries
2
Product Type
Mouse
Mouse Tracking Technology
Optical
Connectivity
Wireless
Connection Type
USB
Compatible Operating Systems
Linux 2.6 or Later, Mac(R) OS X 10.5 or Later, Windows(R) XP, Vista(TM), 7, 8
Number of Batteries Required
2
Description
Mouse, Wireless, Optical, Compatible With Windows(R) XP, Vista(TM), 7, 8, USB Connector Type, Black, Number of Buttons 3, Includes (2) AA Batteries, USB Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.