Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOG910002697
Zoro #
G5650601
UPC #
097855080936
Country of Origin
China
Dimensions
Battery Size
AA
Overall Height
1 1/2 in
Overall Width
2 3/8 in
Details
Connector Type
USB
Item
Mouse
Color
Red
Features
33 ft. Wireless Range
Compatible With
Windows(R) XP, Vista(TM), 7, 8
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Number of Batteries
2
Includes
Battery
Product Type
Mouse
Number of Batteries Required
2
Mouse Tracking Technology
Optical
Connectivity
Wireless
Compatible Operating Systems
Mac(R) OS X or Later, Windows(R) 7, Windows(R) 8, Windows(R) Vista(TM), Windows(R) XP
Connection Type
USB
Description
Mouse, Wireless, Optical, Compatible With Windows(R) XP, Vista(TM), 7, 8, USB Connector Type, Red, Number of Buttons 3, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.