Zoro Homepage
This item is Discontinued.
Logitech Mx Anywhere 3 Wrls Mouse Rose 910-005986

Mx Anywhere 3 Wrls Mouse Rose (Discontinued)

  • Mfr # 910-005986
  • Zoro # G2231939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-005986
Zoro #
G2231939
UPC #
97855161796
Country of Origin
Unknown

Dimensions

Height
1.4"
Width
2.6"
Depth
4"

Details

Color
Rose
Product Type
Mouse
Battery Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.