Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX ANYWHERE 3S FOR BUSINESS GRAPHITE - BROWN BOX

  • Mfr # 910-006956

  • Zoro # G315806271


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Depth
1.4 in
Number of Buttons
6
Interfaces
USB Type C
Operating System Compatibility
macOS Big Sur, Windows 11, Android, iPadOS, Linux, Windows 10, ChromeOS
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006956
Zoro #
G315806271
UPC #
97855188120
Country of Origin
China

Dimensions

Depth
1.4 in
Width
2.6 in
Height
4 in
Battery Size Supported
Proprietary Battery Size

Details

Number of Buttons
6
Interfaces
USB Type C
Operating System Compatibility
macOS Big Sur, Windows 11, Android, iPadOS, Linux, Windows 10, ChromeOS
Color
Gray
Pointing Device Features
USB Charging, Silent
Compatible Devices
Tablet, Smartphone, Notebook
Item
Mouse
Platform Supported
PC, Mac
Movement Resolution (dpi)
8000
Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Pointing Device Wireless Operating Distance
33 ft
Pointing Device Connectivity Technology
Wireless
Charger Included
Yes
Pointing Device Wireless Technology
Bluetooth
Number of Programmable Buttons
4
Movement Detection
Darkfield
Environmentally Friendly
Yes
Includes
MX Anywhere 3S for Business - Wireless Mouse USB Receiver Charging Cable Documentation
Power Source
Batteries
Battery Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.