
MX Anywhere Mouse 3S Black
Mfr # 910006928
Zoro # G909837247
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Environmentally Friendly
Number of Buttons
6
OS Compatibility
Android 8.0, ChromeOS, iPadOS 14, Linux, Mac OS X 10.15 Catalina, Windows 10, Windows 11
Movement Detection
Darkfield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910006928
Zoro #
G909837247
UPC #
97855184030
Country of Origin
China
Details
Item
Mouse
Color
Black
Features
Environmentally Friendly
Number of Buttons
6
OS Compatibility
Android 8.0, ChromeOS, iPadOS 14, Linux, Mac OS X 10.15 Catalina, Windows 10, Windows 11
Movement Detection
Darkfield
Pointing Device Features
Silent, USB Charging
Platform Supported
Mac, PC
Description
Logitech MX Anywhere Mouse 3S Black
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.