Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX BRIO 705 FOR BUSINESS

  • Mfr # 960-001529

  • Zoro # G115190303


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Width
3.9 in
Height
1.7 in
Resolution
4096 x 2160
Digital Zoom
4x
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001529
Zoro #
G115190303
UPC #
97855184757
Country of Origin
China

Dimensions

Width
3.9 in
Height
1.7 in
Depth
1.4 in
Cable Length
5 ft

Details

Item
Webcam
Resolution
4096 x 2160
Digital Zoom
4x
Environmentally Friendly
Yes
Mounting Type
Clip
Image Sensor Type
STARVIS
Microphone
Yes
Screen Mode
4K
Maximum Microphone Range
47.24 in
Host Interface
USB Type C
Focus Modes
Auto-focus
Connectivity Technology
Wired
Device Supported
Notebook, Monitor
Effective Resolution
8.5 Megapixel
Maximum Frame Rate
60 fps
Package Contents
MX Brio 705 for Business Webcam, USB-C 3.0 cable, Mount clip with Removable Mount Adapter, User Documentation
Field Of View (FOV) Angle
90°
Operating System Supported
Windows 10, macOS 10.15
Features
Tripod Mount Hole, Auto Light Adjustment, Plug & Play, Noise Reduction, Built-in Speaker, Microphone
Power Source Type
USB
Environmental Certification
Carbon Neutral
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.