Zoro Homepage

MX BRIO - Black

  • Mfr # 960001550

  • Zoro # G315231981


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Focus Modes
Auto-focus
Power Source Type
USB
Image Sensor Type
STARVIS
Host Interface
USB Type C
Width
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001550
Zoro #
G315231981
UPC #
97855184702
Country of Origin
China

Dimensions

Width
3.9"
Height
1.7"
Depth
1.4"

Details

Focus Modes
Auto-focus
Power Source Type
USB
Image Sensor Type
STARVIS
Host Interface
USB Type C
Microphone
Yes
Screen Mode
4K
Environmentally Friendly
Yes
Field Of View (FOV) Angle
90°
Maximum Video Resolution
3840 x 2160
Environmental Certification
Carbon Neutral
Package Contents
MX Brio Mount Clip with Removable Adapter USB-C to C 3.0-cable User Documentation
Noise Canceling
Yes
Digital Zoom
4x
Effective Resolution
8.5 Megapixel
Maximum Microphone Range
59.06"
Maximum Frame Rate
60 fps
Device Supported
Notebook, Monitor
Mounting Type
Tripod Mount, Clip
Connectivity Technology
Wired
Item
Webcam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.