Zoro Homepage

MX BRIO - TAA COMPLIANT - RETAIL PACKAGING

  • Mfr # 960-001558

  • Zoro # G215190302


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Width
3.9 in
Height
1.7 in
Resolution
3840 x 2160
Image Sensor Type
STARVIS
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001558
Zoro #
G215190302
UPC #
97855185105
Country of Origin
Viet Nam

Dimensions

Width
3.9 in
Height
1.7 in
Cable Length
4.92 ft
Depth
1.4 in

Details

Item
Webcam
Resolution
3840 x 2160
Image Sensor Type
STARVIS
Connectivity Technology
Wired
Field Of View (FOV) Angle
90°
Mounting Type
Clip, Tripod Mount
Focus Modes
Auto-focus
Environmentally Friendly
Yes
Device Supported
Notebook, Monitor
Screen Mode
4K
Noise Canceling
Yes
Features
Noise Reduction, Microphone, Plug & Play, Tripod Mount Hole
Microphone
Yes
Effective Resolution
8.5 Megapixel
Maximum Microphone Range
59.06 in
Operating System Supported
Windows 10, ChromeOS, Linux, Windows, macOS 10.15
Digital Zoom
4x
Maximum Frame Rate
60 fps
Lens Material
Glass
Package Contents
MX Brio 4K Ultra HD Collaboration and Streaming Webcam, Mount Clip with Removable Adapter, USB-C to C 3.0 cable, User Documentation
Power Source Type
USB
Host Interface
USB 3.2 (Gen 1) Type C
Color
Black
Environmental Certification
Carbon Neutral

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.