
MX Ink MR Stylus
Mfr # 914000085
Zoro # G215232811
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Operating System Supported
Meta Quest OS V69
Maximum Battery Run Time
7 Hour
Device Supported
VR Headset
Number of Batteries Supported
1
Replaceable Stylus Tip
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
914000085
Zoro #
G215232811
UPC #
97855200051
Country of Origin
China
Dimensions
Diameter
0.7 in
Length
6.5 in
Details
Operating System Supported
Meta Quest OS V69
Maximum Battery Run Time
7 Hour
Device Supported
VR Headset
Number of Batteries Supported
1
Replaceable Stylus Tip
Yes
Battery Chemistry
Lithium Ion (Li-Ion) Polymer
Package Contents
Mx Ink Stylus (2) Spare Tips: (1) Fine and (1) Wide User Documentation
Compatibility
Logitech VR Headsets: Meta Quest 2 Meta Quest 3 Meta Quest 3S
Connectivity
Wireless
Material
Plastic
Item
Stylus
Battery Life
7 Hour
Description
MX Ink MR Stylus for Meta Quest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.