
MX Keys Combo for Biz G2 B2B
Mfr # 920010923
Zoro # G409846152
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Wireless
Connector Type
Bluetooth
Ergonomic Design
Right-Handed
Includes
Battery; MX Palm Rest, Logi Bolt USB Receiver (USB Type A), USB-C Charging Cable, User Documentation.
Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920010923
Zoro #
G409846152
UPC #
97855178237
Country of Origin
China
Details
Item
Keyboard & Mouse
Corded/Wireless
Wireless
Connector Type
Bluetooth
Ergonomic Design
Right-Handed
Includes
Battery; MX Palm Rest, Logi Bolt USB Receiver (USB Type A), USB-C Charging Cable, User Documentation.
Interface
USB
Features
Environmentally Friendly; Full-size Keyboard, Numeric Keypad, Palm Rest, Quiet Keys, Rechargeable Battery
Pointing Device Type
Mouse
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Bluetooth
Backlight
Yes
Movement Resolution
8000 dpi
Movement Detection
Darkfield
OS Compatibility
Android 9+, iOS 14, iPadOS 14, Mac OS X 10.11 El Capitan, Red Hat Enterprise Linux 6, Windows 10, Windows 11
Platform Supported
Mac, PC
Power Source
Battery
Pointing Device Connectivity Technology
Wireless
Description
MX Keys Combo for Business Gen 2 Graphite - Brown Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.