
MX Keys for Business BOLT
Mfr # 920010116
Zoro # G613768349
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Keyboard/Keypad Depth
0.81 in
System Requirements
Wireless Receiver Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920010116
Zoro #
G613768349
UPC #
97855165879
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
0.81 in
Keyboard/Keypad Width
16.94 in
Keyboard/Keypad Height
5.18 in
Details
Item
Keyboard
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
System Requirements
Wireless Receiver Interface
USB Type A
Environmentally Friendly
Yes
Backlight
Yes
Device Supported
Tablet, Smartphone, iPad mini, Notebook, iPad, iPhone, Desktop Computer, iPod
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Platform Supported
ChromeOS, Windows, iPadOS, Mac OS, Linux, Android, iOS
Keyboard/Keypad Features
PerfectStroke Key System
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.