
MX Keys Mini for Biz Bolt Bk
Mfr # 920010594
Zoro # G213768350
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Platform Supported
PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920010594
Zoro #
G213768350
UPC #
97855172211
Country of Origin
China
Dimensions
Keyboard/Keypad Width
11.65 in
Keyboard/Keypad Height
5.19 in
Keyboard/Keypad Depth
0.82 in
Details
Item
Keyboard
Color
Graphite
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Platform Supported
PC, Mac
Device Supported
Smartphone, Tablet, iPad, Notebook, Computer
Hot Keys
Easy-Switch
Backlight
Yes
Operating System Supported
ChromeOS, Windows 10, Mac OS X 10.15 Catalina, iPadOS 14, Android 8.0, Mac OS X 10.14 Mojave
System Requirements
Keyboard/Keypad Connectivity Technology
Wireless
Wireless Receiver Interface
USB
Wireless Operating Frequency
2.40 GHz
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Features
PerfectStroke Key System
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.