Zoro Homepage

MX KEYS MINI FOR BUSINESS - GRAPHITE

  • Mfr # 920-010594

  • Zoro # G014873901


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Keyboard/Keypad Width
11.65 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-010594
Zoro #
G014873901
UPC #
97855172211
Country of Origin
China

Dimensions

Keyboard/Keypad Width
11.65 in
Keyboard/Keypad Height
5.19 in
Keyboard/Keypad Depth
0.82 in

Details

Item
Keyboard
Color
Graphite
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Environmentally Friendly
Yes
Platform Supported
PC, Mac
Backlight
Yes
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Wireless Technology
Bluetooth
System Requirements
Hot Keys
Easy-Switch
Wireless Receiver Interface
USB
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
Smartphone, Tablet, iPad, Notebook, Computer
Operating System Supported
ChromeOS, Windows 10, Mac OS X 10.15 Catalina, iPadOS 14, Android 8.0, Mac OS X 10.14 Mojave
Keyboard/Keypad Features
PerfectStroke Key System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.