
MX KEYS MINI FOR MAC - PALE GREY
Mfr # 920-010389
Zoro # G314873809
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Pale Gray
Features
Backlight
Includes
USB-C Charging Cable (USB-C to USB-C), User Documentation
Hot Keys
Microphone Mute, Emoji, Dictation
Backlight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010389
Zoro #
G314873809
UPC #
97855169587
Country of Origin
China
Dimensions
Keyboard/Keypad Height
5.19 in
Keyboard/Keypad Width
11.65 in
Keyboard/Keypad Depth
0.82 in
Details
Item
Keyboard
Color
Pale Gray
Features
Backlight
Includes
USB-C Charging Cable (USB-C to USB-C), User Documentation
Hot Keys
Microphone Mute, Emoji, Dictation
Backlight
Yes
Environmentally Friendly
Yes
Wireless Receiver Interface
USB
Recycled Content
Plastic
Keyboard/Keypad Wireless Technology
Bluetooth
Platform Supported
PC, Mac
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyswitch Technology
MX
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Supported
Windows, iOS 13.4, macOS 10.15, iPadOS 14
Series
Master
Keyboard/Keypad Features
Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.