
MX KEYS MINI FOR MAC - SPACE GREY
Mfr # 920-012644
Zoro # G114875447
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Space Gray
Includes
USB-C Charging Cable (USB-C to USB-C), User Documentation
Features
Backlight
Backlight
Yes
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-012644
Zoro #
G114875447
UPC #
97855195340
Country of Origin
China
Dimensions
Keyboard/Keypad Height
5.19 in
Keyboard/Keypad Width
11.65 in
Keyboard/Keypad Depth
0.83 in
Details
Item
Keyboard
Color
Space Gray
Includes
USB-C Charging Cable (USB-C to USB-C), User Documentation
Features
Backlight
Backlight
Yes
Power Source
Battery
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
iPad, iMac, MacBook Pro, MacBook Air
Platform Supported
Mac
Charging Interface
USB Type C
Battery Rechargeable
Yes
Keyboard/Keypad Wireless Technology
Bluetooth
Operating System Supported
iPadOS 14, Mac OS X 10.15 Catalina
Keyboard/Keypad Features
Compact Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.