Zoro Homepage

MX Keys S Combo B2B

  • Mfr # 920012274

  • Zoro # G209846154


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Black
Number of Buttons
7
Depth
5.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012274
Zoro #
G209846154
UPC #
97855189936
Country of Origin
China

Dimensions

Depth
5.18 in
Height
0.81 in
Width
16.94 in
Pointing Device Depth
4.92 in
Battery Size
AA, AAA
Pointing Device Height
2.01 in
Pointing Device Width
3.32 in

Details

Item
Keyboard & Mouse
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Black
Number of Buttons
7
Features
Environmentally Friendly; Adjustable Tilt, Rechargeable Battery, Spill Resistant
Ergonomic Design
Symmetrical
Interface
USB
Includes
Battery; (1) Logi Bolt USB Receiver, (2) AAA Batteries, (1) AA Battery, User Documentation.
Pointing Device Connectivity Technology
Wireless
Platform Supported
Mac, PC
Pointing Device Type
Mouse
Backlight
No
Battery Chemistry
Lithium Polymer (Li-Polymer)
Pointing Device Host Interface
USB
Movement Detection
Darkfield
Movement Resolution
8000 dpi
Pointing Device Color
Black
OS Compatibility
Android 8.0 Oreo, ChromeOS, iPadOS 14, Linux, Mac OS X 10.15 Catalina, Windows 10, Windows 11
Pointing Device Wireless Technology
Bluetooth
Scroller Type
Scroll Wheel
Power Source
Battery

Description

Logitech MX Keys S Combo - Brown Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.