Zoro Homepage

MX KEYS S COMBO FOR MAC

  • Mfr # 920-012592

  • Zoro # G514875412


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Palmrest, USB-C to USB-C Charging Cable, User Documentation
Features
Backlight
Pointing Device Height
2.01 in
Power Source
Battery
Operating System Supported
Mac OS X 10.15 Catalina, iPadOS 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-012592
Zoro #
G514875412
UPC #
97855194039
Country of Origin
China

Dimensions

Pointing Device Height
2.01 in
Pointing Device Width
3.32 in
Keyboard/Keypad Height
0.81 in
Pointing Device Depth
4.92 in
Keyboard/Keypad Depth
5.18 in
Keyboard/Keypad Width
16.94 in

Details

Item
Keyboard & Mouse
Includes
Palmrest, USB-C to USB-C Charging Cable, User Documentation
Features
Backlight
Power Source
Battery
Operating System Supported
Mac OS X 10.15 Catalina, iPadOS 14
Movement Detection
Darkfield
Backlight
Yes
Pointing Device Type
Mouse
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Keyboard/Keypad Wireless Technology
Bluetooth
Pointing Device Wireless Technology
Bluetooth
Platform Supported
Mac
Device Supported
Macbook, iPad
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Features
Palm Rest
Movement Resolution
8000 dpi
Keyboard/Keypad Color
Space Gray
Pointing Device Color
Space Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.