
MX KEYS S FOR MAC - SPACE GREY
Mfr # 920-011621
Zoro # G714875304
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Color
Space Gray
Features
Backlight
Includes
USB-C Charging Cable (USB-C to USB-C), User Documentation
Keyboard/Keypad Wireless Technology
Bluetooth
Charging Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-011621
Zoro #
G714875304
UPC #
97855189554
Country of Origin
China
Dimensions
Keyboard/Keypad Height
5.18 in
Keyboard/Keypad Depth
0.81 in
Keyboard/Keypad Width
16.94 in
Details
Item
Keyboard
Color
Space Gray
Features
Backlight
Includes
USB-C Charging Cable (USB-C to USB-C), User Documentation
Keyboard/Keypad Wireless Technology
Bluetooth
Charging Interface
USB Type C
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Supported
Mac OS X 10.15 Catalina, iPadOS 14
Power Source
Battery
Battery Rechargeable
Yes
Platform Supported
Mac
Backlight
Yes
Hot Keys
On/Off Switch, Easy-Switch
Device Supported
MacBook Air, MacBook Pro, iMac, iPad
Keyboard/Keypad Features
Programmable Keys, Hand Proximity Detection, LED Indicator, Rechargeable Battery, Ambient Light Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.