Zoro Homepage

MX KEYS S Pale Grey

  • Mfr # 920011559

  • Zoro # G909846140


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Pale Gray
Interface
USB
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920011559
Zoro #
G909846140
UPC #
97855187857
Country of Origin
China

Dimensions

Height
5.18 in
Depth
0.81 in
Width
16.94 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Pale Gray
Interface
USB
Includes
Logi Bolt USB Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation.
Features
Environmentally Friendly; Full-size Keyboard
Platform Supported
Mac, PC
Series
Master
Keyboard/Keypad Wireless Operating Distance
32.81 ft
OS Compatibility
Android 8.0, ChromeOS, iPadOS 14, Linux, macOS 10.15, Windows 10, Windows 11
Keyswitch Technology
Membrane/Scissor
Power Source
Battery
Backlight
Yes

Description

Logitech MX KEYS S Pale Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.