Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX MASTER 3S FOR BUSINESS GRAPHITE - BROWN BOX

  • Mfr # 910-006581

  • Zoro # G515813116


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pointing Device Host Interface
USB Type A
Power Source
Cable
Height
4.9"
Device Supported
Smartphone, Tablet, Notebook
Movement Resolution (dpi)
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-006581
Zoro #
G515813116
UPC #
97855176394
Country of Origin
China

Dimensions

Height
4.9"
Mouse Size Class
Full-size
Width
3.3"
Depth
2"

Details

Pointing Device Host Interface
USB Type A
Power Source
Cable
Device Supported
Smartphone, Tablet, Notebook
Movement Resolution (dpi)
8000
Scroller Type
Scroll Wheel
Movement Detection
Darkfield
Environmentally Friendly
Yes
Operating System Compatibility
Linux, Mac OS X 11.0 Big Sur, ChromeOS, Windows 10, Windows 11, iPadOS 14, Android 9.0
Ergonomic Fit
Right-handed
Rechargeable
Yes
Total Number of Buttons
7
Product Type
Mouse
Pointing Device Wireless Technology
Bluetooth
Connectivity Technology
Wireless
Operating System Platform
PC, Mac
Printed Design/Pattern/Texture
Sculpted Design
Color
Graphite
Package Contents
MX Master 3S for Business Mouse, Logi Bolt USB Receiver (USB Type A), USB-C Charging Cable, User Documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.