Zoro Homepage

MX MASTER 3S FOR MAC PERFORMANCE WIRELESS MOUSE PALE GREY

  • Mfr # 910-006570

  • Zoro # G814907486


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Pale Gray
Compatible With
macOS 10.15, iPadOS 14
Number of Buttons
7
Width
3.3 in
Includes
USB-C charging cable (USB-C to USB-C), User documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006570
Zoro #
G814907486
UPC #
97855174802
Country of Origin
China

Dimensions

Width
3.3 in
Height
2 in
Length
4.9 in

Details

Item
Mouse
Color
Pale Gray
Compatible With
macOS 10.15, iPadOS 14
Number of Buttons
7
Includes
USB-C charging cable (USB-C to USB-C), User documentation
Movement Detection
Darkfield
Wireless Operating Frequency
2.40 GHz
Power Source
Batteries
Scroller Type
Scroll Wheel
Recycled Content
Plastic
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Device Supported
MacBook, iPad
Movement Resolution
8000 dpi
Platform Supported
PC, Mac
Pointing Device Connectivity Technology
Wireless
Pointing Device Features
Silent, Gesture Support
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
iPadOS 14, macOS 10.15
Battery Included
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.