Zoro Homepage

MX Mech Illumin KB BOLT B2B

  • Mfr # 920010552

  • Zoro # G709846173


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth/RF
Color
Graphite
Height
1.03 in
Includes
Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010552
Zoro #
G709846173
UPC #
97855174628
Country of Origin
China

Dimensions

Height
1.03 in
Width
12.31 in
Depth
5.18 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth/RF
Color
Graphite
Includes
Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation.
Interface
USB Type A
Features
Carbon Neutral Certified; Environmentally Friendly; Palm Rest
Power Source
Battery
Backlight
Yes
Platform Supported
Mac, PC
Keyswitch Technology
Mechanical/MX
Series
Master
OS Compatibility
Android, ChromeOS, iOS 14, iPadOS 14, Linux, macOS 10.15, Windows 10, Windows 11
Keyboard/Keypad Wireless Operating Distance
32.81 ft

Description

Logitech MX Mechanical Mini Minimalist Wireless Illuminated Keyboard Clicky Graphite BOLT Receiver - Brown Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.