Zoro Homepage

MX Mech Wrls Illuminate KB

  • Mfr # 920010549

  • Zoro # G409846176


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth/RF
Color
Gray; Graphite
Includes
Battery; Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation.
Features
Carbon Neutral Certified; Environmentally Friendly; Palm Rest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010549
Zoro #
G409846176
UPC #
97855174550
Country of Origin
China

Dimensions

Width
17.08 in
Depth
5.18 in
Height
1.03 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth/RF
Color
Gray; Graphite
Includes
Battery; Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation.
Features
Carbon Neutral Certified; Environmentally Friendly; Palm Rest
OS Compatibility
Android, ChromeOS, iOS 14, iPadOS 14, Linux, macOS 10.15, Windows 10, Windows 11
Wireless Receiver Interface
USB Type A
Power Source
Battery
Keyswitch Technology
Mechanical/MX
Series
Master
Recycled Content
Plastic
Backlight
Yes
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft

Description

MX Mechanical Wireless Illuminated Performance Keyboard Clicky Graphite - Brown Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.