
MX MECHANICAL MINI FOR MAC MINIMALIST WIRELESS ILLUMINATED KEYBOARD - TACTILE QU
Mfr # 920-010831
Zoro # G514874385
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Includes
MX Mechanical Keyboard, USB-C charging cable (USB-C to USB-C), User documentation
Recycled Content
Plastic
Keyboard/Keypad Height
1.03"
Localization
English
Device Supported
iPad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010831
Zoro #
G514874385
UPC #
97855174727
Country of Origin
China
Dimensions
Keyboard/Keypad Height
1.03"
Keyboard/Keypad Width
12.31"
Keyboard/Keypad Depth
5.18"
Details
Item
Keyboard
Includes
MX Mechanical Keyboard, USB-C charging cable (USB-C to USB-C), User documentation
Recycled Content
Plastic
Localization
English
Device Supported
iPad
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
Mac
Power Source
Battery
Operating System Supported
iPadOS 14, macOS 10.15, iOS
Keyboard/Keypad Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Backlight
Yes
Keyswitch Technology
Mechanical/MX
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.