Zoro Homepage

MX Mechanical Mini Mac Gery

  • Mfr # 920010553

  • Zoro # G809846196


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Gray
Width
12.31 in
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010553
Zoro #
G809846196
UPC #
97855174505
Country of Origin
China

Dimensions

Width
12.31 in
Depth
5.18 in
Height
1.03 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Gray
Interface
USB
Series
Master
Features
Carbon Neutral Certified; Environmentally Friendly; Illuminated
Includes
Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation.
Backlight
Yes
Keyswitch Technology
Mechanical/MX
Platform Supported
Mac, PC
Power Source
Battery
Recycled Content
Plastic
Keyboard/Keypad Wireless Operating Distance
32.81 ft
OS Compatibility
Android, ChromeOS, iOS 14, iPadOS 14, Linux, macOS 10.15, Windows 10, Windows 11

Description

Logitech MX Mechanical Mini for Mac Minimalist Wireless Illuminated Keyboard Pale Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.