Zoro Homepage

MX Mechanical Mini Mac Grey

  • Mfr # 920010831

  • Zoro # G009846200


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Gray
Width
12.31 in
Includes
USB-C charging cable (USB-C to USB-C), User documentation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010831
Zoro #
G009846200
UPC #
97855174727
Country of Origin
China

Dimensions

Width
12.31 in
Depth
5.18 in
Height
1.03 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Gray
Includes
USB-C charging cable (USB-C to USB-C), User documentation.
Features
Environmentally Friendly; Illuminated
OS Compatibility
iOS, iPadOS 14, macOS 10.15
Device Supported
iPad
Power Source
Battery
Backlight
Yes
Recycled Content
Plastic
Platform Supported
Mac
Keyswitch Technology
Mechanical/MX

Description

Logitech MX Mechanical Mini for Mac Minimalist Wireless Illuminated Keyboard Space Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.